3M 1/5/11 Sealing Tape 1 Inch x 5 Yard 9.5 Mil White

  • Model: 1/5/11

  • Item: AA6WQD

  • Brand: 3M

  • Cross Ref: 15C927

In Stock
€18.81 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€18.81/unit
Qty:
€18.81

Product Specifications:

ColorWhite
Performance Temp.Up to 170 Degrees F
Thickness9.5 mil
Width1"
ItemPreservation Sealing Tape
MaterialPolyethylene
ShapeContinuous Roll
Tensile Strength15 lb./in.
Adhesion Strength30 oz./in.
AdhesiveRubber
Length5 yd.

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm)2.54
Ship length (cm)5.59
Ship width (cm)5.59
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1/5/11 Sealing Tape 1 Inch x 5 Yard 9.5 Mil White

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes