3M 1/5/16 Foam Tape 1in. x 5 Yard 62 Mil

  • Model: 1/5/16

  • Item: AA6WQB

  • Brand: 3M

  • Cross Ref: 15C925

In Stock
€49.50 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€49.50/unit
Qty:
€49.50

Product Specifications:

ColorBlack
Length5 yd.
Thickness62 mil
ItemFoam Tape
AdhesiveAcrylic
MaterialVinyl
Performance Temp.-150 Degrees to 250 Degrees F
ShapeContinuous Roll
Tensile Strength130 lb./in.
Width1"

Shipping Info:

Ship weight (kg) 0.11
Ship height (cm)2.79
Ship length (cm)11.18
Ship width (cm)11.18
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1/5/16 Foam Tape 1in. x 5 Yard 62 Mil

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes