3M 1.5-50-3903-RED Duct Tape 1-1/2 Inch x 50 Yard 6.3 Mil Red

  • Model: 1.5-50-3903-RED

  • Item: AA6WQH

  • Brand: 3M

  • Cross Ref: 15C932

In Stock
€25.07 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€25.07/unit
Qty:
€25.07

Product Specifications:

Thickness6.3 mil
ShapeContinuous Roll
Tensile Strength14 lb./in.
Width1.5"
ItemDuct Tape
ColorRed
Adhesion Strength20 oz./in.
AdhesiveRubber
Length50 yd.
MaterialVinyl
Performance Temp.Up to 250 Degrees F

Shipping Info:

Ship weight (kg) 0.34
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)12.7
HS code3919102055
Country of OriginTW
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1.5-50-3903-RED Duct Tape 1-1/2 Inch x 50 Yard 6.3 Mil Red

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes