3M 1-5-616 Lithographers Tape Ruby Red 1 Inch x 5 Yard

  • Model: 1-5-616

  • Item: AA6WQL

  • Brand: 3M

  • Cross Ref: 15C935

In Stock
€17.01 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Width

30 day free returns

€17.01/unit
Qty:
€17.01

Product Specifications:

ColorRuby Red
AdhesiveRubber
MaterialUPVC
Performance Temp.Up to 120 Degrees F
Width1"
ItemLithographers Tape
Adhesion Strength36 oz./in.
Length5 yd.
ShapeContinuous Roll
Tensile Strength29 lb./in.
Thickness2.4 mil

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)3.81
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-5-616 Lithographers Tape Ruby Red 1 Inch x 5 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes