3M 1-5-RP25 Vhb Tape 1 Inch x 5 Yard Gray

  • Model: 1-5-RP25

  • Item: AA6WQN

  • Brand: 3M

  • Cross Ref: 15C937

In Stock
€29.40 (ex. VAT)

Get it by Wednesday, Aug 11

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€29.40/unit
Qty:
€29.40

Product Specifications:

Adhesion Strength256 oz./in.
MaterialAcrylic Foam
Width1"
ItemDouble Sided VHB Tape
Liner ColorWhite (Printed)
ColorGray
AdhesiveMulti Purpose Acrylic
ShapeContinuous Roll
Tensile Strength90 lb./in.
Length5 yd.
Performance Temp.50 Degrees to 200 Degrees F
Tape ColorGray
Thickness25 mil

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)2.54
Ship length (cm)8.13
Ship width (cm)8.13
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-5-RP25 Vhb Tape 1 Inch x 5 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes