3M 1-5-RP62 Vhb Tape 1 Inch x 5 Yard Gray

  • Model: 1-5-RP62

  • Item: AA6WQR

  • Brand: 3M

  • Cross Ref: 15C940

In Stock
€28.86 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€28.86/unit
Qty:
€28.86

Product Specifications:

ColorGray
Adhesion Strength320 oz./in.
MaterialAcrylic Foam
ShapeContinuous Roll
Thickness62 mil
Liner ColorWhite (Printed)
AdhesiveMulti Purpose Acrylic
Length5 yd.
Performance Temp.50 Degrees to 200 Degrees F
Tape ColorGray
Tensile Strength80 lb./in.
Width1"
ItemDouble Sided VHB Tape

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm)2.79
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-5-RP62 Vhb Tape 1 Inch x 5 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes