3M 1-50-3903-RED Duct Tape 1 Inch x 50 Yard 6.3 Mil Red Vinyl

  • Model: 1-50-3903-RED

  • Item: AA6WPW

  • Brand: 3M

  • Cross Ref: 15C920

In Stock
€18.13 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€18.13/unit
Qty:
€18.13

Product Specifications:

MaterialVinyl
ShapeContinuous Roll
Thickness6.3 mil
ColorRed
Adhesion Strength20 oz./in.
AdhesiveRubber
Length50 yd.
Performance Temp.Up to 250 Degrees F
ItemDuct Tape
Tensile Strength14 lb./in.
Width1"

Shipping Info:

Ship weight (kg) 0.24
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
HS code3919102055
Country of OriginTW
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 1-50-3903-RED Duct Tape 1 Inch x 50 Yard 6.3 Mil Red Vinyl

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes