3M 12-18-RP62 Vhb Tape 12 Inch x 18 Yard Gray

  • Model: 12-18-RP62

  • Item: AA6WLV

  • Brand: 3M

  • Cross Ref: 15C844

In Stock
€888.17 (ex. VAT)

Get it by Tuesday, Aug 10

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€888.17/unit
Qty:
€888.17

Product Specifications:

ColorGray
Adhesion Strength320 oz./in.
AdhesiveMulti Purpose Acrylic
Length18 yd.
MaterialAcrylic Foam
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tape ColorGray
Tensile Strength80 lb./in.
Thickness62 mil
Width12"
ItemDouble Sided VHB Tape
Liner ColorWhite (Printed)

Shipping Info:

Ship weight (kg) 1.81
Ship height (cm)30.48
Ship length (cm)20.32
Ship width (cm)20.32
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-18-RP62 Vhb Tape 12 Inch x 18 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes