3M 12-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil

  • Model: 12-20-468MP

  • Item: AA6WLZ

  • Brand: 3M

  • Cross Ref: 15C848

In Stock
€328.69 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€328.69/unit
Qty:
€328.69

Product Specifications:

ColorClear
Adhesion Strength66 oz./in.
Length20 yd.
Liner MaterialPolycoated Kraft Paper
MaterialAcrylic
Performance Temp.Up to 400 Degrees F
Thickness5.2 mil
Width12"
ItemAdhesive Transfer Tape

Shipping Info:

Ship weight (kg) 2.09
Ship height (cm)32.26
Ship length (cm)18.54
Ship width (cm)18.8
HS code4811411000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes