3M 12-36-5151 Cloth Tape 12 x 36 Yard 4.5 Mil Light Brown

  • Model: 12-36-5151

  • Item: AA6WMB

  • Brand: 3M

  • Cross Ref: 15C850

In Stock
€1,751.45 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€1,751.45/unit
Qty:
€1,751.45

Product Specifications:

ColorLight Brown
Adhesion Strength30 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialPTFE Impregnated Fiberglass
Performance Temp.-100 Degrees to 400 Degrees F
ShapeContinuous Roll
Tensile Strength100 lb./in.
Thickness4.5 mil
Width12"
ItemPTFE Coated Cloth Tape

Shipping Info:

Ship weight (kg) 4.08
Ship height (cm)30.48
Ship length (cm)17.78
Ship width (cm)17.78
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-36-5151 Cloth Tape 12 x 36 Yard 4.5 Mil Light Brown

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes