3M 12-36-5421 Uhmw Film Tape Clear 12 Inch x 36 Yard

  • Model: 12-36-5421

  • Item: AA6WMK

  • Brand: 3M

  • Cross Ref: 15C858

In Stock
€3,444.07 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€3,444.07/unit
Qty:
€3,444.07

Product Specifications:

ColorClear
Adhesion Strength26 oz./in.
AdhesiveRubber
Length36 yd.
MaterialPolyethylene
Tensile Strength30 lb./in.
Thickness6.7 mil
ItemUHMW Film Tape
Performance Temp.-30 Degrees to 225 Degrees F
ShapeContinuous Roll
Width12"

Shipping Info:

Ship weight (kg) 3.63
Ship height (cm)30.48
Ship length (cm)12.95
Ship width (cm)12.95
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-36-5421 Uhmw Film Tape Clear 12 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes