3M 12-36-5423 Uhmw Film Tape Clear 12 Inch x 36 Yard

  • Model: 12-36-5423

  • Item: AA6WMM

  • Brand: 3M

  • Cross Ref: 15C860

In Stock
€4,320.93 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€4,320.93/unit
Qty:
€4,320.93

Product Specifications:

Width12"
ItemUHMW Film Tape
ShapeContinuous Roll
Thickness11.7 mil
ColorClear
Adhesion Strength26 oz./in.
AdhesiveRubber
Length36 yd.
MaterialPolyethylene
Performance Temp.-30 Degrees to 225 Degrees F
Tensile Strength55 lb./in.

Shipping Info:

Ship weight (kg) 7.62
Ship height (cm)30.48
Ship length (cm)14.73
Ship width (cm)14.73
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-36-5423 Uhmw Film Tape Clear 12 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes