3M 12-36-5425 Uhmw Film Tape Clear 12 Inch x 36 Yard

  • Model: 12-36-5425

  • Item: AA6WMP

  • Brand: 3M

  • Cross Ref: 15C862

In Stock
€4,294.90 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€4,294.90/unit
Qty:
€4,294.90

Product Specifications:

Tensile Strength45 lb./in.
Thickness5 mil
ItemUHMW Film Tape
ColorClear
Adhesion Strength30 oz./in.
AdhesiveAcrylic
Length36 yd.
MaterialPolyethylene
ShapeContinuous Roll
Width12"
Performance Temp.-30 Degrees to 225 Degrees F

Shipping Info:

Ship weight (kg) 2.94
Ship height (cm)30.48
Ship length (cm)11.94
Ship width (cm)11.94
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-36-5425 Uhmw Film Tape Clear 12 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes