3M 12-36-5451 Cloth Tape 12 Inch x 36 Yard 5.6 Mil Brown

  • Model: 12-36-5451

  • Item: AA6WMU

  • Brand: 3M

  • Cross Ref: 15C866

In Stock
€3,498.38 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€3,498.38/unit
Qty:
€3,498.38

Product Specifications:

Adhesion Strength28 oz./in.
Length36 yd.
Performance Temp.-100 Degrees to 400 Degrees F
Tensile Strength100 lb./in.
Width12"
ColorBrown
AdhesiveSilicone
MaterialPTFE Impregnated Fiberglass
ShapeContinuous Roll
Thickness5.6 mil
ItemPTFE Coated Cloth Tape

Shipping Info:

Ship weight (kg) 4.08
Ship height (cm)30.48
Ship length (cm)17.78
Ship width (cm)17.78
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-36-5451 Cloth Tape 12 Inch x 36 Yard 5.6 Mil Brown

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes