3M 12-36-5453 Cloth Tape 12 Inch x 36 Yard 8.2 Mil Brown

  • Model: 12-36-5453

  • Item: AA6WMW

  • Brand: 3M

  • Cross Ref: 15C868

In Stock
€4,429.54 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€4,429.54/unit
Qty:
€4,429.54

Product Specifications:

ColorBrown
MaterialPTFE Impregnated Fiberglass
Performance Temp.-100 Degrees to 400 Degrees F
Tensile Strength175 lb./in.
ItemPTFE Coated Cloth Tape
Adhesion Strength55 oz./in.
AdhesiveSilicone
Length36 yd.
ShapeContinuous Roll
Thickness8.2 mil
Width12"

Shipping Info:

Ship weight (kg) 4.99
Ship height (cm)30.48
Ship length (cm)17.78
Ship width (cm)17.78
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-36-5453 Cloth Tape 12 Inch x 36 Yard 8.2 Mil Brown

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes