Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

3M 12-36-5480 Film Tape Skived Ptfe Gray 12 Inch x 36 Yard

In Stock
Item: AA6WMY Model: 12-36-5480Cross Ref: 15C870

Get it by Dec 8, Wednesday

€2,342.06 /unit
Add To Cart
Request a Quote

Product Specifications:

Adhesion Strength20 oz./in.
AdhesiveSilicone
ColorGray
Length36yd.
MaterialSkived PTFE
Performance Temp.-65 Degrees to 500 Degrees F
ShapeContinuous Roll

Shipping Info:

Ship weight (kg) 3.54
Ship height (cm)30.48
Ship length (cm)9.91
Ship width (cm)9.91
HS code3919905060
Country of OriginUS

Product Variants

ProductModelAdhesion StrengthAdhesiveColorLengthMaterialPerformance Temp.Tensile StrengthThickness Price
3M 5180 Film Tape Skived Ptfe Gray 1/2" x 5 yd | AA6VUH 15C418 518025 oz./in.SiliconeGray5yd.Skived PTFE-65 Degrees to 500 Degrees F30 lb./in.3.5mil.€27.08
3M 1/2-36-5180 Film Tape Skived Ptfe Gray 1/2 Inch x 36 Yard | AA6WME 15C853 1/2-36-518025 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F30 lb./in.3.5mil.€92.09
3M 1/2-36-5181 Film Tape Skived Ptfe Gray 1/2 Inch x 36 Yard | AA6WMG 15C855 1/2-36-518135 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F75 lb./in.6.5mil.€120.61
3M 1/2-36-5480 Film Tape Skived Ptfe Gray 1/2 Inch x 36 Yard | AA6WMX 15C869 1/2-36-548020 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F27 lb./in.3.7mil.€127.01
3M 12-36-5481 Film Tape Skived Ptfe Gray 12 Inch x 36 Yard | AA6WMZ 15C872 12-36-548132 oz./in.SiliconeGray36yd.Skived PTFE-65 Degrees to 500 Degrees F49 lb./in.6.8mil.€4,835.73
3M 1/2-36-5491 Film Tape Extrd Ptfe Gray 1/2 Inch x 36 Yard | AA6WNA 15C873 1/2-36-549135 oz./in.SiliconeGray36yd.Extruded PTFE-65 Degrees to 500 Degrees F40 lb./in.6.7mil.€256.39
3M 12-36-5491 Film Tape Extruded Ptfe Gray 12 Inch x 36 Yard | AA6WNB 15C874 12-36-549135 oz./in.SiliconeGray36yd.Extruded PTFE-65 Degrees to 500 Degrees F40 lb./in.6.7mil.€4,836.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 12-36-5480 Film Tape Skived Ptfe Gray 12 Inch x 36 Yard
€2,342.06 /unit