3M 12-36-5491 Film Tape Extruded Ptfe Gray 12 Inch x 36 Yard

  • Model: 12-36-5491

  • Item: AA6WNB

  • Brand: 3M

  • Cross Ref: 15C874

In Stock
€4,836.86 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€4,836.86/unit
Qty:
€4,836.86

Product Specifications:

ColorGray
Adhesion Strength35 oz./in.
Length36 yd.
Performance Temp.-65 Degrees to 500 Degrees F
Tensile Strength40 lb./in.
ItemPTFE Film Tape
AdhesiveSilicone
MaterialExtruded PTFE
ShapeContinuous Roll
Width12"
Thickness6.7 mil

Shipping Info:

Ship weight (kg) 4.67
Ship height (cm)30.48
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-36-5491 Film Tape Extruded Ptfe Gray 12 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes