3M 12-36-5498 Film Tape Ptfe Brown 12 Inch x 36 Yard

  • Model: 12-36-5498

  • Item: AA6WND

  • Brand: 3M

  • Cross Ref: 15C876

In Stock
€2,004.89 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€2,004.89/unit
Qty:
€2,004.89

Product Specifications:

ColorBrown
AdhesiveRubber
Length36 yd.
MaterialExtruded Silicone Free PTFE
Performance Temp.40 Degrees to 300 Degrees F
ShapeContinuous Roll
Tensile Strength19 lb./in.
Thickness4 mil
Width12"
ItemPTFE Film Tape
Adhesion Strength48 oz./in.

Shipping Info:

Ship weight (kg) 3.54
Ship height (cm)30.48
Ship length (cm)9.91
Ship width (cm)9.91
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-36-5498 Film Tape Ptfe Brown 12 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes