3M 12-36-9324 Squeak Reduction Tape Black 12 Inch x 36 Yard

  • Model: 12-36-9324

  • Item: AA6WNE

  • Brand: 3M

  • Cross Ref: 15C878

In Stock
€4,317.53 (ex. VAT)

Get it by Tuesday, Aug 10

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€4,317.53/unit
Qty:
€4,317.53

Product Specifications:

AdhesiveAcrylic
Thickness6.5 mil
ItemSqueak Reduction Tape
ColorBlack
MaterialPolyethylene
Adhesion Strength75 oz./in.
Length36 yd.
Performance Temp.-30 Degrees to 225 Degrees F
ShapeContinuous Roll
Tensile Strength40 lb./in.
Width12"

Shipping Info:

Ship weight (kg) 4.08
Ship height (cm)30.48
Ship length (cm)12.19
Ship width (cm)12.19
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-36-9324 Squeak Reduction Tape Black 12 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes