Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

3M 12-5-RP16 Vhb Tape 12 Inch x 5 Yard Gray

In Stock
Item: AA6WNK Model: 12-5-RP16Cross Ref: 15C883

Get it by Dec 8, Wednesday

€287.96 /unit
Add To Cart
Request a Quote

Product Specifications:

Adhesion Strength192 oz./in.
AdhesiveMulti Purpose Acrylic
ColorGray
Length5yd.
Liner ColorWhite (Printed)
MaterialAcrylic Foam
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tape ColorGray

Shipping Info:

Ship weight (kg) 0.69
Ship height (cm)31.75
Ship length (cm)7.62
Ship width (cm)7.62
HS code3919905060
Country of OriginUS

Product Variants

ProductModelAdhesion StrengthAdhesiveColorDiameterLengthMaterialPerformance Temp.Shape Price
3M 4910 Double Sided Vhb Tape 12" x 1 yd Clear | AA6VNJ 15C302 4910240 oz./in.General Purpose AcrylicClear-1yd.Solid Foam50 Degrees to 200 Degrees FContinuous Roll€143.86
3M 4910 Double Sided VHB Tape 1/2In x 5 yard Clear | AA6VNK 15C303 4910240 oz./in.General Purpose AcrylicClear-5yd.Solid Foam50 Degrees to 200 Degrees FContinuous Roll€40.67
3M 4910 Double Sided Vhb Tape 12" x 5 yd Clear | AA6VNL 15C304 4910240 oz./in.General Purpose AcrylicClear-5yd.Solid Foam50 Degrees to 200 Degrees FContinuous Roll€509.14
3M 4910 Double Sided Vhb Tape 1" x 5 yd Clear | AA6VNM 15C305 4910240 oz./in.General Purpose AcrylicClear-5yd.Solid Foam50 Degrees to 200 Degrees FContinuous Roll€61.84
3M 4910 Double Sided Vhb Tape 2" x 5 yd Clear | AA6VNN 15C306 4910240 oz./in.General Purpose AcrylicClear-5yd.Solid Foam50 Degrees to 200 Degrees FContinuous Roll€106.70
3M 4910 Double Sided VHB Tape 3/4In x 5 yard Clear | AA6VNP 15C307 4910240 oz./in.General Purpose AcrylicClear-5yd.Solid Foam50 Degrees to 200 Degrees FContinuous Roll€49.49
3M 4910 Double Sided Vhb Tape 6" x 1 yd Clear | AA6VNQ 15C308 4910240 oz./in.General Purpose AcrylicClear-1yd.Solid Foam50 Degrees to 200 Degrees FContinuous Roll€70.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 12-5-RP16 Vhb Tape 12 Inch x 5 Yard Gray
€287.96 /unit