3M 12-5-RP45 Vhb Tape 12 Inch x 5 Yard Gray

  • Model: 12-5-RP45

  • Item: AA6WNP

  • Brand: 3M

  • Cross Ref: 15C889

In Stock
€287.10 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€287.10/unit
Qty:
€287.10

Product Specifications:

ColorGray
Length5 yd.
Performance Temp.50 Degrees to 200 Degrees F
Thickness45 mil
ItemDouble Sided VHB Tape
Adhesion Strength320 oz./in.
AdhesiveMulti Purpose Acrylic
MaterialAcrylic Foam
ShapeContinuous Roll
Tape ColorGray
Tensile Strength85 lb./in.
Width12"
Liner ColorWhite (Printed)

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)30.48
Ship length (cm)10.16
Ship width (cm)10.16
HS code3919905060
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12-5-RP45 Vhb Tape 12 Inch x 5 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes