3M 12SQ-12-467MP Adhesive Transfer Tape Acrylic 2.3 Mil - Pack Of 12

  • Model: 12SQ-12-467MP

  • Item: AA6WNT

  • Brand: 3M

  • Cross Ref: 15C892

In Stock
€74.52 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€74.52/unit
Qty:
€74.52

Product Specifications:

ColorClear
MaterialAcrylic
Performance Temp.Up to 400 Degrees F
Thickness2.3 mil
Width12"
ItemAdhesive Transfer Tape
Adhesion Strength47 oz./in.
Length12"
Liner MaterialPolycoated Kraft Paper

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.02
Ship length (cm)33.78
Ship width (cm)30.99
HS code4811411000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12SQ-12-467MP Adhesive Transfer Tape Acrylic 2.3 Mil - Pack Of 12

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes