3M 12SQ-12-468MP Adhesive Transfer Tape Acrylic 5.2 Mil - Pack Of 12

  • Model: 12SQ-12-468MP

  • Item: AA6WNU

  • Brand: 3M

  • Cross Ref: 15C893

In Stock
€96.30 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€96.30/unit
Qty:
€96.30

Product Specifications:

Length12"
MaterialAcrylic
Thickness5.2 mil
ColorClear
Adhesion Strength66 oz./in.
Liner MaterialPolycoated Kraft Paper
Performance Temp.Up to 400 Degrees F
Width12"
ItemAdhesive Transfer Tape

Shipping Info:

Ship weight (kg) 0.39
Ship height (cm)1.02
Ship length (cm)33.53
Ship width (cm)31.24
HS code4811411000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 12SQ-12-468MP Adhesive Transfer Tape Acrylic 5.2 Mil - Pack Of 12

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes