3M 2-18-RP16 Vhb Tape 2 Inch x 18 Yard Gray

  • Model: 2-18-RP16

  • Item: AA6WQV

  • Brand: 3M

  • Cross Ref: 15C943

In Stock
€180.58 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€180.58/unit
Qty:
€180.58

Product Specifications:

Length18 yd.
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tensile Strength95 lb./in.
ItemDouble Sided VHB Tape
Liner ColorWhite (Printed)
ColorGray
Tape ColorGray
Thickness16 mil
Width2"
Adhesion Strength192 oz./in.
AdhesiveMulti Purpose Acrylic
MaterialAcrylic Foam

Shipping Info:

Ship weight (kg) 0.4
Ship height (cm)5.08
Ship length (cm)13.72
Ship width (cm)13.72
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-18-RP16 Vhb Tape 2 Inch x 18 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes