3M 2-18-RP45 Vhb Tape 2 Inch x 18 Yard Gray

  • Model: 2-18-RP45

  • Item: AA6WQY

  • Brand: 3M

  • Cross Ref: 15C946

In Stock
€166.39 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€166.39/unit
Qty:
€166.39

Product Specifications:

Adhesion Strength320 oz./in.
ShapeContinuous Roll
Tape ColorGray
Width2"
AdhesiveMulti Purpose Acrylic
Tensile Strength85 lb./in.
Thickness45 mil
Liner ColorWhite (Printed)
ColorGray
Length18 yd.
MaterialAcrylic Foam
Performance Temp.50 Degrees to 200 Degrees F
ItemDouble Sided VHB Tape

Shipping Info:

Ship weight (kg) 0.77
Ship height (cm)5.08
Ship length (cm)18.54
Ship width (cm)18.54
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-18-RP45 Vhb Tape 2 Inch x 18 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes