3M 2-18-RP62 Vhb Tape 2 Inch x 18 Yard Gray

  • Model: 2-18-RP62

  • Item: AA6WQZ

  • Brand: 3M

  • Cross Ref: 15C947

In Stock
€176.22 (ex. VAT)

Get it by Tuesday, Aug 10

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€176.22/unit
Qty:
€176.22

Product Specifications:

AdhesiveMulti Purpose Acrylic
MaterialAcrylic Foam
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tensile Strength80 lb./in.
Width2"
Liner ColorWhite (Printed)
Adhesion Strength320 oz./in.
Length18 yd.
ColorGray
Tape ColorGray
Thickness62 mil
ItemDouble Sided VHB Tape

Shipping Info:

Ship weight (kg) 1.04
Ship height (cm)5.33
Ship length (cm)21.59
Ship width (cm)21.59
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-18-RP62 Vhb Tape 2 Inch x 18 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes