3M 2-36-5153 Cloth Tape 2 x 36 Yard 6.8 Mil Light Brown

  • Model: 2-36-5153

  • Item: AA6WRD

  • Brand: 3M

  • Cross Ref: 15C951

In Stock
€431.19 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€431.19/unit
Qty:
€431.19

Product Specifications:

ColorLight Brown
Adhesion Strength35 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialPTFE Impregnated Fiberglass
Performance Temp.-100 Degrees to 400 Degrees F
ShapeContinuous Roll
Tensile Strength150 lb./in.
Thickness6.8 mil
Width2"
ItemPTFE Coated Cloth Tape

Shipping Info:

Ship weight (kg) 0.5
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-36-5153 Cloth Tape 2 x 36 Yard 6.8 Mil Light Brown

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes