3M 2-36-5430 Squeak Reduction Tape Clear 2 Inch x 36 Yard

  • Model: 2-36-5430

  • Item: AA6WRK

  • Brand: 3M

  • Cross Ref: 15C957

In Stock
€786.34 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€786.34/unit
Qty:
€786.34

Product Specifications:

ColorClear
Adhesion Strength75 oz./in.
AdhesiveAcrylic
MaterialPolyethylene
ShapeContinuous Roll
Thickness7 mil
ItemSqueak Reduction Tape
Length36 yd.
Performance Temp.-30 Degrees to 225 Degrees F
Tensile Strength40 lb./in.
Width2"

Shipping Info:

Ship weight (kg) 0.6
Ship height (cm)5.08
Ship length (cm)12.95
Ship width (cm)12.95
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-36-5430 Squeak Reduction Tape Clear 2 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes