3M 2-36-5453 Cloth Tape 2 Inch x 36 Yard 8.2 Mil Brown

  • Model: 2-36-5453

  • Item: AA6WRM

  • Brand: 3M

  • Cross Ref: 15C959

In Stock
€768.24 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€768.24/unit
Qty:
€768.24

Product Specifications:

ShapeContinuous Roll
Thickness8.2 mil
Width2"
ItemPTFE Coated Cloth Tape
ColorBrown
Performance Temp.-100 Degrees to 400 Degrees F
Tensile Strength175 lb./in.
Adhesion Strength55 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialPTFE Impregnated Fiberglass

Shipping Info:

Ship weight (kg) 0.91
Ship height (cm)5.08
Ship length (cm)12.19
Ship width (cm)12.19
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-36-5453 Cloth Tape 2 Inch x 36 Yard 8.2 Mil Brown

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes