3M 2-36-5480 Film Tape Skived Ptfe Gray 2 Inch x 36 Yard

  • Model: 2-36-5480

  • Item: AA6WRN

  • Brand: 3M

  • Cross Ref: 15C960

In Stock
€514.24 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€514.24/unit
Qty:
€514.24

Product Specifications:

ColorGray
AdhesiveSilicone
Performance Temp.-65 Degrees to 500 Degrees F
ShapeContinuous Roll
Tensile Strength27 lb./in.
Thickness3.7 mil
Adhesion Strength20 oz./in.
Length36 yd.
MaterialSkived PTFE
Width2"
ItemPTFE Film Tape

Shipping Info:

Ship weight (kg) 0.59
Ship height (cm)5.08
Ship length (cm)9.91
Ship width (cm)9.91
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-36-5480 Film Tape Skived Ptfe Gray 2 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes