3M 2-5-RP25 Vhb Tape 2 Inch x 5 Yard Gray

  • Model: 2-5-RP25

  • Item: AA6WTH

  • Brand: 3M

  • Cross Ref: 15C978

In Stock
€50.58 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€50.58/unit
Qty:
€50.58

Product Specifications:

Adhesion Strength256 oz./in.
AdhesiveMulti Purpose Acrylic
ColorGray
MaterialAcrylic Foam
ShapeContinuous Roll
Tensile Strength90 lb./in.
ItemDouble Sided VHB Tape
Liner ColorWhite (Printed)
Length5 yd.
Performance Temp.50 Degrees to 200 Degrees F
Tape ColorGray
Thickness25 mil
Width2"

Shipping Info:

Ship weight (kg) 0.15
Ship height (cm)5.08
Ship length (cm)7.87
Ship width (cm)7.87
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-5-RP25 Vhb Tape 2 Inch x 5 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes