3M 2-5-RP32 Vhb Tape 2 Inch x 5 Yard Gray

  • Model: 2-5-RP32

  • Item: AA6WTJ

  • Brand: 3M

  • Cross Ref: 15C979

In Stock
€50.80 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€50.80/unit
Qty:
€50.80

Product Specifications:

ColorGray
AdhesiveMulti Purpose Acrylic
Thickness32 mil
Liner ColorWhite (Printed)
Adhesion Strength288 oz./in.
Length5 yd.
MaterialAcrylic Foam
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tape ColorGray
Tensile Strength85 lb./in.
Width2"
ItemDouble Sided VHB Tape

Shipping Info:

Ship weight (kg) 0.19
Ship height (cm)5.59
Ship length (cm)8.89
Ship width (cm)8.89
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-5-RP32 Vhb Tape 2 Inch x 5 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes