3M 2-5-RP62 Vhb Tape 2 Inch x 5 Yard Gray

  • Model: 2-5-RP62

  • Item: AA6WTL

  • Brand: 3M

  • Cross Ref: 15C981

In Stock
€51.14 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€51.14/unit
Qty:
€51.14

Product Specifications:

Liner ColorWhite (Printed)
Width2"
Adhesion Strength320 oz./in.
Length5 yd.
Performance Temp.50 Degrees to 200 Degrees F
Thickness62 mil
ItemDouble Sided VHB Tape
ColorGray
AdhesiveMulti Purpose Acrylic
MaterialAcrylic Foam
ShapeContinuous Roll
Tape ColorGray
Tensile Strength80 lb./in.

Shipping Info:

Ship weight (kg) 0.3
Ship height (cm)5.08
Ship length (cm)11.18
Ship width (cm)11.18
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2-5-RP62 Vhb Tape 2 Inch x 5 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes