3M 2.8125-5-8087 Seaming Tape 72mm x 5 Yard 3 Mil Red Bopp

  • Model: 2.8125-5-8087

  • Item: AA6WTM

  • Brand: 3M

  • Cross Ref: 15C982

In Stock
€15.18 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Width

30 day free returns

€15.18/unit
Qty:
€15.18

Product Specifications:

ColorRed
AdhesiveAcrylic
Length5 yd.
Adhesion Strength45 oz./in.
Performance Temp.-40 Degrees to 220 Degrees F
Tensile Strength20 lb./in.
MaterialPolypropylene
ShapeContinuous Roll
Thickness3 mil
Width72mm
ItemConstruction Seaming Tape

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.08
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2.8125-5-8087 Seaming Tape 72mm x 5 Yard 3 Mil Red Bopp

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes