3M 2552 Damping Foil Tape 1/2" x 5 yard Silver

  • Model: 2552

  • Item: AA6WTC

  • Brand: 3M

  • Cross Ref: 15C973

In Stock
€20.31 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Width

30 day free returns

€20.31/unit
Qty:
€20.31

Product Specifications:

Adhesion Strength65 oz./in.
Length5 yd.
Performance Temp.-25 Degrees to 175 Degrees F
Tensile Strength126 lb./in.
Width1/2"
ColorSilver
AdhesiveAcrylic Viscoelastic Polymer
MaterialAluminum
ShapeContinuous Roll
Thickness15 mil
ItemDamping Foil Tape

Shipping Info:

Ship weight (kg) 0.06
Ship height (cm)1.27
Ship length (cm)7.37
Ship width (cm)7.37
HS code7616995090
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2552 Damping Foil Tape 1/2" x 5 yard Silver

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes