3M 2552 Damping Foil Tape 1 Inch x 5 yard Silver

  • Model: 2552

  • Item: AA6WTD

  • Brand: 3M

  • Cross Ref: 15C974

In Stock
€32.92 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Width

30 day free returns

€32.92/unit
Qty:
€32.92

Product Specifications:

MaterialAluminum
Performance Temp.-25 Degrees to 175 Degrees F
Thickness15 mil
Width1"
ItemDamping Foil Tape
ShapeContinuous Roll
Tensile Strength126 lb./in.
ColorSilver
Adhesion Strength65 oz./in.
AdhesiveAcrylic Viscoelastic Polymer
Length5 yd.

Shipping Info:

Ship weight (kg) 0.12
Ship height (cm)2.54
Ship length (cm)7.37
Ship width (cm)7.37
HS code7616995090
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 2552 Damping Foil Tape 1 Inch x 5 yard Silver

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes