3M 3-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil

  • Model: 3-20-467MP

  • Item: AA6WUF

  • Brand: 3M

  • Cross Ref: 15C999

In Stock
€67.82 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€67.82/unit
Qty:
€67.82

Product Specifications:

Adhesion Strength47 oz./in.
MaterialAcrylic
ItemAdhesive Transfer Tape
ColorClear
Length20 yd.
Liner MaterialPolycoated Kraft Paper
Performance Temp.Up to 400 Degrees F
Thickness2.3 mil
Width3"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)7.62
Ship length (cm)10.92
Ship width (cm)10.92
HS code4811412100
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes