3M 3-36-5151 Cloth Tape 3 x 36 Yard 4.5 Mil Light Brown

  • Model: 3-36-5151

  • Item: AA6WUH

  • Brand: 3M

  • Cross Ref: 15D002

In Stock
€449.18 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€449.18/unit
Qty:
€449.18

Product Specifications:

Adhesion Strength30 oz./in.
AdhesiveSilicone
ShapeContinuous Roll
Thickness4.5 mil
ItemPTFE Coated Cloth Tape
ColorLight Brown
Length36 yd.
MaterialPTFE Impregnated Fiberglass
Performance Temp.-100 Degrees to 400 Degrees F
Tensile Strength100 lb./in.
Width3"

Shipping Info:

Ship weight (kg) 0.57
Ship height (cm)7.87
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3-36-5151 Cloth Tape 3 x 36 Yard 4.5 Mil Light Brown

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes