3M 3-36-5453 Cloth Tape 3 Inch x 36 Yard 8.2 Mil Brown

  • Model: 3-36-5453

  • Item: AA6WUT

  • Brand: 3M

  • Cross Ref: 15D011

In Stock
€1,151.79 (ex. VAT)

Get it by Friday, Aug 6

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€1,151.79/unit
Qty:
€1,151.79

Product Specifications:

ColorBrown
Adhesion Strength55 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialPTFE Impregnated Fiberglass
Performance Temp.-100 Degrees to 400 Degrees F
ShapeContinuous Roll
Tensile Strength175 lb./in.
Thickness8.2 mil
Width3"
ItemPTFE Coated Cloth Tape

Shipping Info:

Ship weight (kg) 1.13
Ship height (cm)15.24
Ship length (cm)12.19
Ship width (cm)12.19
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3-36-5453 Cloth Tape 3 Inch x 36 Yard 8.2 Mil Brown

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes