3M 3-36-5480 Film Tape Skived Ptfe Gray 3 Inch x 36 Yard

  • Model: 3-36-5480

  • Item: AA6WUU

  • Brand: 3M

  • Cross Ref: 15D012

In Stock
€685.65 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€685.65/unit
Qty:
€685.65

Product Specifications:

Tensile Strength27 lb./in.
Thickness3.7 mil
Width3"
ShapeContinuous Roll
ItemPTFE Film Tape
MaterialSkived PTFE
Performance Temp.-65 Degrees to 500 Degrees F
ColorGray
Adhesion Strength20 oz./in.
AdhesiveSilicone
Length36 yd.

Shipping Info:

Ship weight (kg) 0.88
Ship height (cm)15.24
Ship length (cm)9.91
Ship width (cm)9.91
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3-36-5480 Film Tape Skived Ptfe Gray 3 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes