3M 3-36-5491 Film Tape Extruded Ptfe Gray 3 Inch x 36 Yard

  • Model: 3-36-5491

  • Item: AA6WUW

  • Brand: 3M

  • Cross Ref: 15D014

In Stock
€1,417.68 (ex. VAT)

Get it by Tuesday, Aug 10

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€1,417.68/unit
Qty:
€1,417.68

Product Specifications:

ColorGray
AdhesiveSilicone
Adhesion Strength35 oz./in.
ShapeContinuous Roll
Length36 yd.
MaterialExtruded PTFE
Performance Temp.-65 Degrees to 500 Degrees F
Tensile Strength40 lb./in.
Thickness6.7 mil
Width3"
ItemPTFE Film Tape

Shipping Info:

Ship weight (kg) 1.13
Ship height (cm)15.24
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3-36-5491 Film Tape Extruded Ptfe Gray 3 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes