3M 3-36-5498 Film Tape Extruded Ptfe Brown 3 Inch x 36 Yard

  • Model: 3-36-5498

  • Item: AA6WUX

  • Brand: 3M

  • Cross Ref: 15D015

In Stock
€560.63 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€560.63/unit
Qty:
€560.63

Product Specifications:

AdhesiveRubber
Width3"
ColorBrown
Adhesion Strength48 oz./in.
Tensile Strength19 lb./in.
Length36 yd.
MaterialExtruded Silicone Free PTFE
Performance Temp.40 Degrees to 300 Degrees F
ShapeContinuous Roll
Thickness4 mil
ItemPTFE Film Tape

Shipping Info:

Ship weight (kg) 0.88
Ship height (cm)15.24
Ship length (cm)9.91
Ship width (cm)9.91
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3-36-5498 Film Tape Extruded Ptfe Brown 3 Inch x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes