3M 3/4-18-RP16 Vhb Tape 3/4 Inch x 18 Yard Gray

  • Model: 3/4-18-RP16

  • Item: AA6WVA

  • Brand: 3M

  • Cross Ref: 15D018

In Stock
€73.82 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€73.82/unit
Qty:
€73.82

Product Specifications:

Length18 yd.
ColorGray
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tape ColorGray
Width3/4"
ItemDouble Sided VHB Tape
Adhesion Strength192 oz./in.
AdhesiveMulti Purpose Acrylic
MaterialAcrylic Foam
Tensile Strength95 lb./in.
Thickness16 mil
Liner ColorWhite (Printed)

Shipping Info:

Ship weight (kg) 0.15
Ship height (cm)2.03
Ship length (cm)13.72
Ship width (cm)13.72
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-18-RP16 Vhb Tape 3/4 Inch x 18 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes