3M 3/4-18-RP25 Vhb Tape 3/4 Inch x 18 Yard Gray

  • Model: 3/4-18-RP25

  • Item: AA6WVB

  • Brand: 3M

  • Cross Ref: 15D019

In Stock
€65.51 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€65.51/unit
Qty:
€65.51

Product Specifications:

ColorGray
AdhesiveMulti Purpose Acrylic
MaterialAcrylic Foam
ShapeContinuous Roll
Tensile Strength90 lb./in.
ItemDouble Sided VHB Tape
Adhesion Strength256 oz./in.
Length18 yd.
Performance Temp.50 Degrees to 200 Degrees F
Tape ColorGray
Thickness25 mil
Width3/4"
Liner ColorWhite (Printed)

Shipping Info:

Ship weight (kg) 0.2
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)15.24
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-18-RP25 Vhb Tape 3/4 Inch x 18 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes