3M 3/4-18-RP32 Vhb Tape 3/4 Inch x 18 Yard Gray

  • Model: 3/4-18-RP32

  • Item: AA6WVC

  • Brand: 3M

  • Cross Ref: 15D020

In Stock
€65.68 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€65.68/unit
Qty:
€65.68

Product Specifications:

AdhesiveMulti Purpose Acrylic
MaterialAcrylic Foam
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tape ColorGray
Tensile Strength85 lb./in.
Thickness32 mil
Width3/4"
ItemDouble Sided VHB Tape
Liner ColorWhite (Printed)
ColorGray
Adhesion Strength288 oz./in.
Length18 yd.

Shipping Info:

Ship weight (kg) 0.24
Ship height (cm)2.54
Ship length (cm)17.02
Ship width (cm)17.02
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-18-RP32 Vhb Tape 3/4 Inch x 18 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes