3M 3/4-18-RP45 Vhb Tape 3/4 Inch x 18 Yard Gray

  • Model: 3/4-18-RP45

  • Item: AA6WVD

  • Brand: 3M

  • Cross Ref: 15D021

In Stock
€71.35 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€71.35/unit
Qty:
€71.35

Product Specifications:

ColorGray
Adhesion Strength320 oz./in.
Thickness45 mil
ItemDouble Sided VHB Tape
AdhesiveMulti Purpose Acrylic
Length18 yd.
MaterialAcrylic Foam
Performance Temp.50 Degrees to 200 Degrees F
ShapeContinuous Roll
Tape ColorGray
Tensile Strength85 lb./in.
Width3/4"
Liner ColorWhite (Printed)

Shipping Info:

Ship weight (kg) 0.29
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)19.05
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-18-RP45 Vhb Tape 3/4 Inch x 18 Yard Gray

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes