3M 3/4-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil

  • Model: 3/4-20-467MP

  • Item: AA6WVF

  • Brand: 3M

  • Cross Ref: 15D023

In Stock
€21.65 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€21.65/unit
Qty:
€21.65

Product Specifications:

ColorClear
Adhesion Strength47 oz./in.
Length20 yd.
Liner MaterialPolycoated Kraft Paper
MaterialAcrylic
Performance Temp.Up to 400 Degrees F
Thickness2.3 mil
Width3/4"
ItemAdhesive Transfer Tape

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)2.54
Ship length (cm)10.67
Ship width (cm)10.67
HS code4811412100
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes