3M 3/4-36-5180 Film Tape Skived Ptfe Gray 3/4in x 36 Yard

  • Model: 3/4-36-5180

  • Item: AA6WVJ

  • Brand: 3M

  • Cross Ref: 15D027

In Stock
€130.92 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€130.92/unit
Qty:
€130.92

Product Specifications:

ColorGray
Adhesion Strength25 oz./in.
AdhesiveSilicone
Length36 yd.
MaterialSkived PTFE
Performance Temp.-65 Degrees to 500 Degrees F
ShapeContinuous Roll
Tensile Strength30 lb./in.
Thickness3.5 mil
Width3/4"
ItemPTFE Film Tape

Shipping Info:

Ship weight (kg) 0.12
Ship height (cm)2.54
Ship length (cm)10.92
Ship width (cm)10.92
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-36-5180 Film Tape Skived Ptfe Gray 3/4in x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes