3M 3/4-36-5421 Uhmw Film Tape Clear 3/4in x 36 Yard

  • Model: 3/4-36-5421

  • Item: AA6WVL

  • Brand: 3M

  • Cross Ref: 15D029

In Stock
€272.23 (ex. VAT)

Get it by Friday, Aug 6

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€272.23/unit
Qty:
€272.23

Product Specifications:

ColorClear
Adhesion Strength26 oz./in.
AdhesiveRubber
Length36 yd.
MaterialPolyethylene
Performance Temp.-30 Degrees to 225 Degrees F
ShapeContinuous Roll
Tensile Strength30 lb./in.
Thickness6.7 mil
Width3/4"
ItemUHMW Film Tape

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)13.72
Ship width (cm)13.72
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-36-5421 Uhmw Film Tape Clear 3/4in x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes