3M 3/4-36-5425 Uhmw Film Tape Clear 3/4in x 36 Yard

  • Model: 3/4-36-5425

  • Item: AA6WVN

  • Brand: 3M

  • Cross Ref: 15D031

In Stock
€338.98 (ex. VAT)

Get it by Tuesday, Aug 10

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€338.98/unit
Qty:
€338.98

Product Specifications:

ColorClear
Adhesion Strength30 oz./in.
AdhesiveAcrylic
Length36 yd.
Performance Temp.-30 Degrees to 225 Degrees F
Tensile Strength45 lb./in.
Width3/4"
MaterialPolyethylene
ShapeContinuous Roll
Thickness5 mil
ItemUHMW Film Tape

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.03
Ship length (cm)11.94
Ship width (cm)11.94
HS code3919102055
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

3M 3/4-36-5425 Uhmw Film Tape Clear 3/4in x 36 Yard

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes